Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
T-H Marine Supplies Bulkhead Pass Through Fitting Black TH-CC-1-DP

Bulkhead Pass Through Fitting Black (Discontinued)

  • Mfr # TH-CC-1-DP
  • Zoro # G808222021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-CC-1-DP
Zoro #
G808222021
UPC #
733572064858
Country of Origin
United States

Description

TH Marine is ready to provide what you need with highquality parts and accessories for your boat TH Marine has been an expert in manufactured products with good quality and for longterm use TH Marine is a leading provider of thousands of boat parts and accessories just right for your needs The Bulkhead PassThrough Fitting Black made by TH Marine is good to create a watertight seal for thruhull cables, tubing, and wirings Bulkhead PassThrough Fitting Black is a great choice for transducer cables TH Marine Bulkhead PassThrough Fitting accommodates bulkheads as thick as 2 inches and requires a 34 inches cutout Bulkhead PassThrough Fitting is 1 inches flange size with a 90Degree bend so the wire or cable exits from the fitting parallel to the hull or deck Bulkhead PassThrough is all you need to seal and protect your cables, tubing, and wiring Get yours now Key Features It is selfattaching No hardware is needed Turn Down Washer Included It Fits a 34 inches hole slot and is 14 inches in diameter Specifications Brand TH Marine Color Black Weight 011 LBS UPC 733572064858 This product replaces 733572064858, THCC1DP SKU 302329 Watertight Seal for Cables, Tubing or Wires SelfAttaching No Hardware Needed Turn Down Washer Included Fits 34 Hole Slot is 14 dia This product replaces 733572064858, THCC1DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.