Zoro Homepage
This item is Discontinued.
No Product Image Available

Hydra Cover 5 Post (Discontinued)

  • Mfr # HYBT-5C-DP
  • Zoro # G008278958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYBT-5C-DP
Zoro #
G008278958
UPC #
733572202854
Country of Origin
China

Description

As a premium and effective cover, the TH Marinesafeguards the Hydra Voltage Level Multiplier Furthermore, it stops batteries from arcing with the excellent resilience to harsh situations added by the PVC material structure This highquality factorymade TH Marine hydra cover is an excellently engineered grade that meets boaters' quality benchmarks, equipping you with the guarantee of efficient, durable, and more prolonged service life results Among the most creative and renowned producers of highend boating components, TH Marine offers outstanding performance due to its dependability and stability Key Features It safeguards the Hydra Battery Terminal Multiplier It is available in singlepackages It stops battery arcing For use in severe or wet settings, PVC High universality, easy to install or modification Skillfully crafted from highquality components and built to meet marinegrade guidelines Impressive performance, hightemperature resistance, and excellent fatigue strength Specifications SKU 302425 UPC 733572202854 Weight 010 LBS Color Red Brand TH Marine Condition New Note Hydra Battery Terminal NOT INCLUDED Provides protection for Hydra Battery Terminal Multiplier Prevents battery arching PVC material made fore wetharsh environments This product replaces 733572202854

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.