Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
T-H Marine Supplies Rigging Flange Hose Union Black RFHU-1-DP

Rigging Flange Hose Union Black (Discontinued)

  • Mfr # RFHU-1-DP
  • Zoro # G208138304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFHU-1-DP
Zoro #
G208138304
UPC #
733572060409
Country of Origin
United States

Description

The302317 is a highquality hose that completes professional rigging installation It neatly rigs outboard motor control cables and electrical wiring while leaving the fuel primer bulb visible for easy access Not only does it give your boat engine area a professionally finished look, but also helps protect your outboard engine's cables, wiring, and fuelprimer hose from damaging abrasions Key Features Topquality rigging flange hose 100 Brand new and made with the highest quality materials in the industry with zero fault production Completes Professional Rigging Installation Complies with ABYC NMMA Specs Type A and B hoses are both compatible with the fuel hose port and the hose union Split Design Allows Installation on PreRigged Boats Proven for its exceptional dependability throughout the manufacturing process to ensure it meets our standards for quality Approved marinegrade product Excellent performance quality, durability, and high reliability Specifications Brand TH Marine Condition Brand New Item Number 302317 Weight 020 LBS Color Black Note This product replaces 733572060409, RFHU1DP TH Marine Rigging Hose is used for installation Completes professional rigging installation Complies with ABYCNMMA Specs Split design of union allows installation on prerigged boats Fuel Hose Port Fits Type A Hose and Hose Union Fits Type A and B Hose Installs with TH Marine Rigging Hose This product replaces 733572060409, RFHU1DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.