Heated Stadium Seat, 14-1/2 in W, 17.72 in H, Black/Orange Seat

  • Mfr # THA-BOD-1001

  • Zoro # G516250019


product price:  $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THA-BOD-1001
Zoro #
G516250019
UPC #
645397004141
Country of Origin
China

Description

Don't let the cold sideline your enthusiasm. The THAW rechargeable heated stadium seat was designed to be the ideal companion to combat those cold, uncomfortable bleachers with an innovative design and game-changing features. Powered with a 10,000 mAh power bank, the seat has three heat modes reaching up to 136 deg F and a max run time of 16 hr so you'll be able to dial in your comfort level and adapt to changing environments without having to take a break from the cold or miss a big play. Crafted with a full 2 in of high-density foam you'll have the right amount of padding and insulation to keep you comfortable well into the 4th quarter or even overtime. Your back will thank you for choosing the sturdy steel frame with the added backrest. Storage and transportation are easy thanks to a padded handle, shoulder strap and the lightweight, space-saving design. The integrated storage flap offers convenient storage space for all your gear, snacks and drinks. Make any seat a great seat no matter the season.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.