Shop THE BASEMENT WATCHDOG
Create Account
2.75 in. H X 5 in. W X 1.25 in. L WiFi Module For BW-WiFi2
Mfr # BW-WIFI2
Zoro # G612538653
product price:
$
125.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW-WIFI2
- Zoro #
- G612538653
- UPC #
- 717301125256
- Country of Origin
- China
Description
Communicate with your sump pump system while away from home and be notified of the current status with the Basement Watchdog WiFi Module. The Wifi Module sends e-mail, text, and status alerts to your phone, tablet, or computer with no monthly or yearly fees or subscriptions. Easily connect to compatible Basement Watchdog systems using the USB data port or dry contacts.
- • Receive notifications about the status of your battery backup sump pump system while away from home
- • Easily connect using your home Wi-Fi
- • Connect using either the dry remote terminal contacts or USB data port
- • No monthly or yearly subscription fees
- •