
16-14 in. Blue CS Heat Shrink Butt Connector, 3PK
Mfr # JTT2371H
Zoro # G016043746
product price: $11.39
/pk 3, $3.80/eaKey Features
Type
Butt Splice
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTT2371H
Zoro #
G016043746
UPC #
050286237171
Country of Origin
China
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
Features -Heat Shrink Terminals are adhesive-lined to seal the connection and prevent corrosion -The translucent tubing allows for visual inspection -Terminals provide maximum contact and tensile strength after crimping -Insulator sleeve is color-coded for wire size and identification -CS Heat Shrink Butt Connector -3 Piece Specifications - Color: Blue - Size: 16-14 in. - Weight: 0.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.