Zoro Homepage

Cable Clamp, Nylon, 3/4 in Bundle Dia., Natural, 25 PK

  • Mfr # JTT4610H

  • Zoro # G915833950


product price: $12.99
/pk 25, $0.52/ea

Key Features

Material
Nylon
Max. Bundle Dia.
3/4 in
Clamp Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTT4610H
Zoro #
G915833950
UPC #
050286461064
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/4 in

Details

Material
Nylon
Clamp Color
Natural
Item
Cable Clamp

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features -Natural nylon cable clamps -8 piece Specifications - Size: 0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.