Zoro Homepage

Deluxe Test Leads W 10 Amp, 30"

  • Mfr # 225F

  • Zoro # G1061591


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Length
36"
Color
Red, Black
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225F
Zoro #
G1061591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"

Details

Item
Deluxe Test Leads With Alligator Clip
Color
Red, Black
Max Amps
10A

Description

Deluxe Test Leads W 10 Amp,30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.