Zoro Homepage

Fuse Holder, 1 to 30A Amp Range, Wire Leads

  • Mfr # JTT2460H

  • Zoro # G3347944


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Amp Range
1 to 30A
Connector Type
Wire Leads
Max. Amps
30A
Wire Range
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTT2460H
Zoro #
G3347944
UPC #
-
Country of Origin
United States

Details

Item
Fuse Holder
Amp Range
1 to 30A
Connector Type
Wire Leads
Max. Amps
30A
Wire Range
12 AWG

Description

Mini In-Line Watertight Fuse Holder,1-30, Basic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.