Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 4 in

  • Mfr # JTT4005H

  • Zoro # G3344399


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Material
Irradiated Polyolefin
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTT4005H
Zoro #
G3344399
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Material
Irradiated Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
121°C
Features
Not Specified

Description

I.D. Black Heat Shrink Tubing (6) 4 In. Pcs, Features Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.