Zoro Homepage
This item is Discontinued.
The Best Connection Primary Wire, Automotive, 12 AWG, Copper, White, Thermoplastic Jacket, Stranded 129F

Primary Wire, Automotive, 12 AWG, Copper, White, Thermoplastic Jacket, Stranded (Discontinued)

  • Mfr # 129F
  • Zoro # G6882487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129F
Zoro #
G6882487
UPC #
50286012969
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
12 ft.

Details

Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Thermoplastic
Voltage
60V
Standards
SAE J1128, RoHS Compliant

Description

12 Awg White Primary Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.