
Primary Wire, Automotive, 18 AWG, Copper, Black, Thermoplastic Jacket, Stranded
Mfr # 180F
Zoro # G6883117
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Trade Designation
Automotive
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180F
Zoro #
G6883117
UPC #
050286018060
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
30 ft.
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
Thermoplastic
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Description
18 Awg Black Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.