This item is Discontinued.

This item is Discontinued.
Red Illum Push-Pull Switch 15A 12V S.P.S.T. 1 Pc (Discontinued)
Mfr #
JTT2670F
Zoro #
G7802525
Country of Origin Taiwan, Province of China
Category Reduced Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTT2670F
- Zoro #
- G7802525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Red Illum Push-Pull Switch 15A 12V S.P.S
Description
Red Illum Push-Pull Switch 15A 12V S.P.S
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.