
Split convoluted Tubing, 1/4 in, Black, 14 ft
Mfr # JTT4304F
Zoro # G3344514
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Shrink Tubing I.D. Before Shrinking
1/4 in
Color
Black
Length
14 ft
Temp. Range
-40° to 93°C
Features
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTT4304F
Zoro #
G3344514
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft
Details
Item
Split convoluted Tubing
Shrink Tubing I.D. Before Shrinking
1/4 in
Color
Black
Temp. Range
-40° to 93°C
Features
Not Specified
Description
I.D. Black Split Loom Flex-Guard Tubing, Features Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.