Zoro Homepage

Adjustable Bungee Strap, Hook Type, 36"

  • Mfr # BBSS36NBL

  • Zoro # G6617961


product price: $6.59
/ea

Key Features

Color
Blue
Overall Length
36 in
For Use With
ATVs, Cargo Rack, Car, Truck, Motorcycle, RV, Tents, Tarps, Luggage, Storage and Organization, Carpet Rolls, Extension Cords, Hoses, Hydraulic Lines, Tractors, Utility Vehicles, Fork Trucks, Hand Trucks, Dollies, Automotive Purposes, Golf Carts, Camping Gear, Survival Gear, Tents, Bundled PVC Pipe, Boats, Trailers, Military Gear, Hospitality Industry Uses, Oil Fields, Farm Operations
Hook Length
3 1/2 in
Stretched Bungee Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBSS36NBL
Zoro #
G6617961
UPC #
815818022904
Country of Origin
United States

Dimensions

Overall Length
36 in
Hook Length
3 1/2 in
Stretched Bungee Length
70 in
Bungee Length
36 in
Bungee Width
1 1/2 in
Bungee Thickness
3/8 in
Thickness
3/8 in
Hook Opening Size
1 1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
70 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Blue
For Use With
ATVs, Cargo Rack, Car, Truck, Motorcycle, RV, Tents, Tarps, Luggage, Storage and Organization, Carpet Rolls, Extension Cords, Hoses, Hydraulic Lines, Tractors, Utility Vehicles, Fork Trucks, Hand Trucks, Dollies, Automotive Purposes, Golf Carts, Camping Gear, Survival Gear, Tents, Bundled PVC Pipe, Boats, Trailers, Military Gear, Hospitality Industry Uses, Oil Fields, Farm Operations
Hook Opening
1 1/4 in
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Bungee End Material
Nylon
Bungee End Type
Adjustable Hook
Item - Bungees
Adjustable Bungee Strap

Description

Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 3 1/2 in, Hook Opening Size 1 1/4 in, End Material Nylon, Stretch Length - Maximum 70 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 3/8 in, Color Blue, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.