Zoro Homepage

Ball, 6" W, Black, PK4

  • Mfr # BBB6BK

  • Zoro # G307458693


product price: $11.25
/pk 4, $2.81/ea

Key Features

Color
Black
Overall Length
6 in
For Use With
Bundle Pipes, Canopies, Tarps, Wrap Up Hoses
Bungee Width
6 in
Stretched Bungee Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB6BK
Zoro #
G307458693
UPC #
815818023093
Country of Origin
United States

Dimensions

Overall Length
6 in
Bungee Width
6 in
Stretched Bungee Length
9"
Bungee Length
6 in
Stretch Length - Maximum
9 in
Overall Width
1 1/4 in

Details

Item
Bungee Ball
Color
Black
For Use With
Bundle Pipes, Canopies, Tarps, Wrap Up Hoses
Item - Bungees
Bungee Ball
Bungee End Type
Ball
Bungee Material
Polyurethane
Includes
(6) Bungee Balls
End Type
Ball
End Material
Polyurethane

Description

Bungee Ball, Bungee Material Polyurethane, End Type Ball, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Polyurethane, Stretch Length - Maximum 9 in, Overall Length 6 in, Overall Width 1 1/4 in, Color Black, Includes (6) Bungee Balls, Product Type Bungee Ball, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.