Zoro Homepage

Bungee Cord, Blue, 18 in. L, 1-1/2 in. W

  • Mfr # BBC18NBL

  • Zoro # G3784825


product price: $5.39
/ea

Key Features

Length
18"
Width
1-1/2"
Color
Blue
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC18NBL
Zoro #
G3784825
UPC #
815818020092
Country of Origin
United States

Dimensions

Length
18"
Width
1-1/2"
Overall Length
18 in
Stretched Bungee Length
36 in
Bungee Width
1 1/2 in
Hook Length
2 1/4 in
Bungee Length
18 in
Stretch Length - Maximum
36 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life
Diameter
5/16"

Details

Item
Bungee Cord
Color
Blue
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Hardware Material
Nylon
Body Material
Polyurethane
Item - Bungees
Bungee Cord
Bungee End Type
J-Hook
Bungee End Material
Nylon

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Blue, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.