Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Cord, Military Green, 24 in. L

  • Mfr # BBC24NMG

  • Zoro # G3784719


product price: $5.19
/ea

Key Features

Length
24"
Width
1-1/2"
Color
Dark Green
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBC24NMG
Zoro #
G3784719
UPC #
815818020207
Country of Origin
United States

Dimensions

Length
24"
Width
1-1/2"
Overall Length
24 in
Diameter
5/16"
Stretched Bungee Length
48 in
Manufacturers Warranty Length
Limited Life
Hook Length
2 1/4 in
Bungee Length
24 in
Bungee Width
1 1/2 in
Overall Width
1 1/2 in
Stretch Length - Maximum
48 in

Details

Item
Bungee Cord
Color
Dark Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Body Material
Polyurethane
Bungee End Type
J-Hook
Item - Bungees
Bungee Cord
End Type
J-Hook
Bungee Material
Polyurethane
Hardware Material
Nylon
Bungee End Material
Nylon
End Material
Nylon

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Dark Green, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.