Zoro Homepage

Bungee Cord, Red, 24 in. L, 1-1/2 in. W

  • Mfr # BBC24NR

  • Zoro # G3784728


product price: $5.69
/ea

Key Features

Length
24"
Width
1-1/2"
Color
Red
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC24NR
Zoro #
G3784728
UPC #
815818020191
Country of Origin
United States

Dimensions

Length
24"
Width
1-1/2"
Overall Length
24 in
Bungee Length
24 in
Manufacturers Warranty Length
Limited Life
Diameter
5/16"
Bungee Width
1 1/2 in
Stretched Bungee Length
48 in
Hook Length
2 1/4 in
Stretch Length - Maximum
48 in
Overall Width
1 1/2 in

Details

Item
Bungee Cord
Color
Red
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Body Material
Polyurethane
Bungee End Type
J-Hook
Hardware Material
Nylon
Bungee Material
Polyurethane
End Type
J-Hook
Item - Bungees
Bungee Cord
Bungee End Material
Nylon
End Material
Nylon

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Red, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.