Zoro Homepage

Bungee Cord, White, 12 in. L, 1-1/2 in. W

  • Mfr # BBC12NW

  • Zoro # G3784840


product price: $6.39
/ea

Key Features

Length
12"
Width
1-1/2"
Color
White
Overall Length
12 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC12NW
Zoro #
G3784840
UPC #
815818020078
Country of Origin
United States

Dimensions

Length
12"
Width
1-1/2"
Overall Length
12 in
Stretched Bungee Length
24 in
Diameter
5/16"
Bungee Width
1 1/2 in
Hook Length
2 1/4 in
Bungee Length
12 in
Manufacturers Warranty Length
Limited Life
Overall Width
1 1/2 in
Stretch Length - Maximum
24 in

Details

Item
Bungee Cord
Color
White
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee End Type
J-Hook
Body Material
Polyurethane
Bungee Material
Polyurethane
Bungee End Material
Nylon
Item - Bungees
Bungee Cord
End Type
J-Hook
Hardware Material
Nylon
End Material
Nylon

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color White, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.