Bungee Hook, Gray, Galvanized Steel, PK8
Mfr # BBGH
Zoro # G3783617
product price: $11.65
/pk 8, $1.46/eaKey Features
Length
2-1/2"
Width
1-1/2"
Color
Gray
For Use With
ATVs, Automobile Purposes, Bungee Straps, Camping, Cargo Racks, Dollies, Hunting, Pick Up, Replacement Hooks for Rubber Tarp, Truck
Includes
(8) Galvanized Triangular S-Hook Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBGH
Zoro #
G3783617
UPC #
815818021310
Country of Origin
United States
Dimensions
Length
2-1/2"
Width
1-1/2"
Diameter
3/16"
Details
Item
Bungee Hook
Color
Gray
For Use With
ATVs, Automobile Purposes, Bungee Straps, Camping, Cargo Racks, Dollies, Hunting, Pick Up, Replacement Hooks for Rubber Tarp, Truck
Includes
(8) Galvanized Triangular S-Hook Ends
End Type
Triangular S Hooks
Hardware Material
Galvanized Steel
Body Material
Galvanized Steel
Description
Bungee Hook, Color Gray, Includes (8) Galvanized Triangular S-Hook Ends, Product Type Bungee Hook, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.