Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Rope, Black, 50 ft. L, 5/16 in. D

  • Mfr # BBR5/16BK

  • Zoro # G3783571


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Color
Black
Overall Length
50 ft
For Use With
Replacement for Shockcord, Custom Made Bungee Cords, Use to Make Cargo Net or Flex Web, Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses, UV And Ozone Resistant, Great to Use with Cars, Trucks, Trailers, Campers, ATV's, Golf Carts, Cargo Racks, Motorcycles, Pick Up Trucks for Automotive Purposes, Dollies Tractors, Farms, Hydraulic Hoses, Kayak, Canoe
Bungee Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBR5/16BK
Zoro #
G3783571
UPC #
815818021358
Country of Origin
United States

Dimensions

Length
50 ft.
Overall Length
50 ft
Bungee Width
5/16 in
Bungee Length
50 ft
Stretched Bungee Length
+50%
Diameter
5/16"
Manufacturers Warranty Length
Limited Life
Stretch Length - Maximum
75 ft
Cord Diameter
5/16 in

Details

Item
Bungee Cord Roll
Color
Black
For Use With
Replacement for Shockcord, Custom Made Bungee Cords, Use to Make Cargo Net or Flex Web, Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses, UV And Ozone Resistant, Great to Use with Cars, Trucks, Trailers, Campers, ATV's, Golf Carts, Cargo Racks, Motorcycles, Pick Up Trucks for Automotive Purposes, Dollies Tractors, Farms, Hydraulic Hoses, Kayak, Canoe
Includes
50 ft Reel
Bungee Material
Polyurethane
Body Material
Polyurethane
Bungee End Type
No End
Item - Bungees
Bungee Cord Roll

Description

Bungee Cord Roll, Bungee Material Polyurethane, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 75 ft, Cord Diameter 5/16 in, Overall Length 50 ft, Color Black, Includes 50 ft Reel, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.