Bungee Rope, Military Green, 1/4 in. D
Mfr # BBR1/4MG
Zoro # G3783580
product price: $54.35
/eaKey Features
Length
50 ft.
Color
Dark Green
Overall Length
50 ft
For Use With
Bungee Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBR1/4MG
Zoro #
G3783580
UPC #
815818021341
Country of Origin
United States
Dimensions
Length
50 ft.
Overall Length
50 ft
Bungee Width
1/4 in
Bungee Length
50 ft
Stretch Length - Maximum
75 ft
Cord Diameter
1/4 in
Diameter
1/4"
Manufacturers Warranty Length
Limited Life
Stretched Bungee Length
+50%
Details
Item
Bungee Cord Roll
Color
Dark Green
For Use With
Bungee Material
Polyurethane
Includes
50 ft Reel
Bungee End Type
No End
Item - Bungees
Bungee Cord Roll
Body Material
Polyurethane
Description
Bungee Cord Roll, Bungee Material Polyurethane, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 75 ft, Cord Diameter 1/4 in, Overall Length 50 ft, Color Dark Green, Includes 50 ft Reel, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.