Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Bungee Strap, Black, SS

  • Mfr # BBS18SBK

  • Zoro # G3784195


product price: $7.49
/ea

Key Features

Length
18"
Width
1-1/2"
Color
Black
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS18SBK
Zoro #
G3784195
UPC #
815818020733
Country of Origin
United States

Dimensions

Length
18"
Width
1-1/2"
Overall Length
18 in
Stretched Bungee Length
36 in
Bungee Thickness
3/16 in
Bungee Length
18 in
Bungee Width
1 1/2 in
Hook Length
3 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
36 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Stainless Steel
Body Material
Polyurethane
Item - Bungees
Bungee Strap
Hardware Material
Stainless Steel
Bungee End Type
S-Hook
Bungee End Material
Stainless Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.