Zoro Homepage

Heavy-Duty Bungee Strap, Safety Green

  • Mfr # BBS18GSG

  • Zoro # G3784299


product price: $5.75
/ea

Key Features

Length
18"
Width
1-1/2"
Color
Green
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS18GSG
Zoro #
G3784299
UPC #
815818020627
Country of Origin
United States

Dimensions

Length
18"
Width
1-1/2"
Overall Length
18 in
Bungee Length
18 in
Hook Length
3 in
Stretched Bungee Length
36 in
Bungee Thickness
3/16 in
Bungee Width
1 1/2 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
36 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Steel
Bungee End Material
Galvanized Steel
Body Material
Polyurethane
Hardware Material
Galvanized Steel
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.