Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystrap, Military Green, 24 in. L

  • Mfr # BBS24GMG

  • Zoro # G3784070


product price: $5.99
/ea

Key Features

Length
24"
Width
1-1/2"
Color
Dark Green
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS24GMG
Zoro #
G3784070
UPC #
815818020856
Country of Origin
United States

Dimensions

Length
24"
Width
1-1/2"
Overall Length
24 in
Bungee Length
24 in
Hook Length
3 in
Stretched Bungee Length
48 in
Bungee Width
1 1/2 in
Bungee Thickness
3/16 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
48 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Dark Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Steel
Bungee End Type
S-Hook
Bungee End Material
Galvanized Steel
Item - Bungees
Bungee Strap
Body Material
Polyurethane
Hardware Material
Galvanized Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.