Zoro Homepage

Polystrap, Military Green, 36 in. L

  • Mfr # BBS36GMG

  • Zoro # G3783836


product price: $8.15
/ea

Key Features

Length
36"
Width
1-1/2"
Color
Dark Green
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS36GMG
Zoro #
G3783836
UPC #
815818021099
Country of Origin
United States

Dimensions

Length
36"
Width
1-1/2"
Overall Length
36 in
Stretched Bungee Length
72 in
Bungee Thickness
3/16 in
Bungee Width
1 1/2 in
Hook Length
3 in
Bungee Length
36 in
Thickness
1/4 in
Stretch Length - Maximum
72 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Dark Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Steel
Item - Bungees
Bungee Strap
Body Material
Polyurethane
Bungee End Type
S-Hook
Bungee End Material
Galvanized Steel
Hardware Material
Galvanized Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.