Zoro Homepage

Polystrap, Orange, 12 in. L

  • Mfr # BBS12GO

  • Zoro # G3784545


product price: $5.99
/ea

Key Features

Length
12"
Width
1-1/2"
Color
Orange
Overall Length
6 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS12GO
Zoro #
G3784545
UPC #
815818020375
Country of Origin
United States

Dimensions

Length
12"
Width
1-1/2"
Overall Length
6 in
Stretched Bungee Length
18 in
Bungee Length
6 in
Bungee Thickness
3/16 in
Bungee Width
1 1/2 in
Hook Length
3 in
Thickness
1/4 in
Stretch Length - Maximum
18 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Orange
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Steel
Hardware Material
Galvanized Steel
Body Material
Polyurethane
Bungee End Material
Galvanized Steel
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.