Zoro Homepage

Polystrap, Safety Green, 12 in. L, Nylon

  • Mfr # BBS12NSG

  • Zoro # G3784457


product price: $6.89
/ea

Key Features

Length
12"
Width
1-1/2"
Color
Green
Overall Length
12 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS12NSG
Zoro #
G3784457
UPC #
815818020467
Country of Origin
United States

Dimensions

Length
12"
Width
1-1/2"
Overall Length
12 in
Bungee Length
12 in
Bungee Thickness
3/16 in
Stretched Bungee Length
24 in
Bungee Width
1 1/2 in
Hook Length
2 1/4 in
Thickness
1/4 in
Stretch Length - Maximum
24 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
J-Hook
Bungee Material
Polyurethane
End Material
Nylon
Bungee End Material
Nylon
Bungee End Type
J-Hook
Item - Bungees
Bungee Strap
Hardware Material
Nylon
Body Material
Polyurethane

Description

Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.