Zoro Homepage

Polystrap, Safety Green, 36 in. L, SS

  • Mfr # BBS36SSG

  • Zoro # G3783650


product price: $8.85
/ea

Key Features

Length
36"
Width
1-1/2"
Color
Green
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS36SSG
Zoro #
G3783650
UPC #
815818021273
Country of Origin
United States

Dimensions

Length
36"
Width
1-1/2"
Overall Length
36 in
Bungee Length
36 in
Bungee Thickness
3/16 in
Manufacturers Warranty Length
Limited Life
Hook Length
3 in
Stretched Bungee Length
72 in
Bungee Width
1 1/2 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
72 in

Details

Item
Bungee Strap
Color
Green
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Hardware Material
Stainless Steel
Bungee End Type
S-Hook
Body Material
Polyurethane
Bungee Material
Polyurethane
Bungee End Material
Stainless Steel
End Type
S-Hook
Item - Bungees
Bungee Strap
End Material
Stainless Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.