Polystrap, White, 12 in. L, SS
Mfr # BBS12SW
Zoro # G3784369
product price: $7.19
/eaKey Features
Width
1-1/2"
Color
White
Overall Length
12 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBS12SW
Zoro #
G3784369
UPC #
815818020559
Country of Origin
United States
Dimensions
Length
12"
Width
1-1/2"
Overall Length
12 in
Hook Length
3 in
Bungee Length
12 in
Bungee Width
1 1/2 in
Stretched Bungee Length
24 in
Bungee Thickness
3/16 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
24 in
Manufacturers Warranty Length
Limited Life
Details
Item
Bungee Strap
Color
White
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Stainless Steel
Bungee End Type
S-Hook
Item - Bungees
Bungee Strap
Bungee End Material
Stainless Steel
Hardware Material
Stainless Steel
Body Material
Polyurethane
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.