Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystrap, White, 18 in. L, SS

  • Mfr # BBS18SW

  • Zoro # G3784125


product price: $7.69
/ea

Key Features

Width
1-1/2"
Color
White
Overall Length
12 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Hook Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS18SW
Zoro #
G3784125
UPC #
815818020801
Country of Origin
United States

Dimensions

Length
18"
Width
1-1/2"
Overall Length
12 in
Hook Length
3 in
Bungee Length
12 in
Bungee Thickness
3/16 in
Stretched Bungee Length
36 in
Bungee Width
1 1/2 in
Thickness
1/4 in
Stretch Length - Maximum
36 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
White
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Stainless Steel
Item - Bungees
Bungee Strap
Hardware Material
Stainless Steel
Bungee End Type
S-Hook
Body Material
Polyurethane
Bungee End Material
Stainless Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.