Zoro Homepage

Polystrap, White, 24 in. L

  • Mfr # BBS24GW

  • Zoro # G3784046


product price: $5.69
/ea

Key Features

Length
24"
Width
1-1/2"
Color
White
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS24GW
Zoro #
G3784046
UPC #
815818020887
Country of Origin
United States

Dimensions

Length
24"
Width
1-1/2"
Overall Length
24 in
Hook Length
3 in
Bungee Thickness
3/16 in
Bungee Width
1 1/2 in
Stretched Bungee Length
48 in
Bungee Length
24 in
Thickness
1/4 in
Stretch Length - Maximum
48 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
White
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Steel
Bungee End Type
S-Hook
Hardware Material
Galvanized Steel
Item - Bungees
Bungee Strap
Bungee End Material
Galvanized Steel
Body Material
Polyurethane

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.