Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystrap, Yellow, 12 in. L

  • Mfr # BBS12GY

  • Zoro # G3784579


product price: $4.99
/ea

Key Features

Length
12"
Width
1-1/2"
Color
Yellow
Overall Length
6 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS12GY
Zoro #
G3784579
UPC #
815818020344
Country of Origin
United States

Dimensions

Length
12"
Width
1-1/2"
Overall Length
6 in
Bungee Width
1 1/2 in
Hook Length
3 in
Bungee Length
6 in
Bungee Thickness
3/16 in
Stretched Bungee Length
18 in
Thickness
1/4 in
Stretch Length - Maximum
18 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Yellow
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Steel
Bungee End Material
Galvanized Steel
Item - Bungees
Bungee Strap
Body Material
Polyurethane
Hardware Material
Galvanized Steel
Bungee End Type
S-Hook

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 18 in, Overall Length 6 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.