Zoro Homepage

10 ft x 16 ft Tarp, Blue

  • Mfr # TARP 10X16BLU

  • Zoro # G805834333


product price: $142.99
/pk 14, $10.21/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
10 ft
Tarp Finished Width
16 ft
Material
Polypropylene
Length
10' X 16'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TARP 10X16BLU
Zoro #
G805834333
UPC #
048796430571
Country of Origin
China

Dimensions

Finished Size
10 ft x 16 ft
Tarp Finished Length
10 ft
Tarp Finished Width
16 ft
Length
10' X 16'

Details

Color
Blue
Item
Tarp
Material
Polypropylene

Description

Blue Poly Tarp, 10Ft X 16Ft, 14PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.