Zoro Homepage

10 ft x 20 ft Tarp, Blue

  • Mfr # TARP 10X20BLU

  • Zoro # G204416192


product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TARP 10X20BLU
Zoro #
G204416192
UPC #
48796430601
Country of Origin
China

Dimensions

Finished Size
10 ft x 20 ft
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft

Details

Color
Blue
Item
Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.