Zoro Homepage

30 ft x 40 ft Tarp, Blue

  • Mfr # TARP 30X40BLU

  • Zoro # G004416316


product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
30 ft
Tarp Finished Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TARP 30X40BLU
Zoro #
G004416316
UPC #
048796431301
Country of Origin
China

Dimensions

Finished Size
30 ft x 40 ft
Tarp Finished Length
30 ft
Tarp Finished Width
40 ft

Details

Color
Blue
Item
Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.