Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 in Broom/Squeegee Handle, Wood

  • Mfr # HD72WT

  • Zoro # G405834313


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Handle Length
72 in
Handle Material
Wood
Holder Length
72 In
Holder Material
Wood
Holder Width
1-1/8 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD72WT
Zoro #
G405834313
UPC #
48796041050
Country of Origin
Brazil

Dimensions

Handle Length
72 in
Holder Length
72 In
Holder Width
1-1/8 In

Details

Handle Material
Wood
Holder Material
Wood
Item
Broom/Squeegee Handle
Includes
Broom Handle Brace #HB-M102, Heavy Duty Leg Brace #HB-M106

Description

Made from #1 Grade Tauari Hardwood imported from Brazil protected with clear lacquer for a natural looking finish and wood threaded Tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.