Zoro Homepage

8 ft x 10 ft Tarp, Blue

  • Mfr # TARP 8X10BLU

  • Zoro # G504416311


product price: $102.99
/pk 20, $5.15/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TARP 8X10BLU
Zoro #
G504416311
UPC #
048796431806
Country of Origin
China

Dimensions

Finished Size
8 ft x 10 ft
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft

Details

Color
Blue
Item
Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.