
Straight Blade Connector, 5-15R, 15 A, 125V AC, 3 Wire
Mfr # EXT PLUG-REPL-F
Zoro # G614850487
product price:Â $22.65
/eaKey Features
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXT PLUG-REPL-F
Zoro #
G614850487
UPC #
-
Country of Origin
Mexico
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.