San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790

  • Mfr # N16

  • Zoro # G110795152


product price:  $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Dispenser Product Grouping
Plastic Tissue Dispenser
Toilet Roll Type
Standard
Roll Capacity
1 Standard Roll
Dispenser Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N16
Zoro #
G110795152
UPC #
759376112724
Country of Origin
United States

Details

Item
Plastic Tissue Dispenser
Dispenser Product Grouping
Plastic Tissue Dispenser
Toilet Roll Type
Standard
Roll Capacity
1 Standard Roll
Dispenser Material
Plastic
Color
White

Description

Plastic waffle key works with many different San Jamar Plastic Toilet Tissue Dispensers. Small, light and compact size fits easily in any pocket. An excellent choice for use with your plastic toilet tissue dispensers. Colors: White; Materials: Plastic; For Use With: San Jamar Plastic Toilet Tissue Dispensers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.