This item is Discontinued.

The Colman Group San Jamar, Single 12in Jbt Bath Tissue Dispenser, 1 Roll, 12 9/10x5 5/8x14 7/8, Black Pearl R6000TBK

San Jamar, Single 12in Jbt Bath Tissue Dispenser, 1 Roll, 12 9/10x5 5/8x14 7/8, Black Pearl (Discontinued)

  • Mfr # R6000TBK
  • Zoro # G410792493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6000TBK
Zoro #
G410792493
UPC #
759376106419
Country of Origin
United States

Details

Item
Bath Tissue Dispenser
Dispenser Product Grouping
Bath Tissue Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
12 9/10x5 5/8x14 7/8
Roll Capacity
Single Roll
Color
Black Pearl
For Max Roll Dia
9 or 12 in

Description

Single JBT dispensers provide efficient and reliable tissue dispensing. Built to meet San Jamars high quality standards, durable single JBT dispensers work with any universal jumbo bath tissue, 9 or 12 inch. Single 12in JBT Classic StyleClassic smooth cover. For Roll Size: 12in; Roll Type: Jumbo; Capacity text: Holds One 12in Roll with 3.25in Core Diameter; Colors: Transparent Black Pearl.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.