Backrest, Memory Foam, Black
Mfr # 92061
Zoro # G1826730
product price: $35.15
/eaKey Features
Color
Black
Material
Memory Foam
Seat Height (In.)
12 1/2 in
Comfort Settings
Self Adjusting Foam
For Use With
Home or Office Seating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92061
Zoro #
G1826730
UPC #
034238920618
Country of Origin
United States
Dimensions
Seat Height (In.)
12 1/2 in
Overall Height
7 1/2 in
Overall Width
2 1/2 in
Overall Length
12 1/2 in
Details
Item
Backrest
Color
Black
Material
Memory Foam
Comfort Settings
Self Adjusting Foam
For Use With
Home or Office Seating
Includes
Adjustable Strap
Series
The ComfortMakers
Type
Memory Foam
Finish
Black
Product Type
Back Support
Features
Flame Retardant & Washable Fabric, Lumbar Support
Mount Type
Hook and Loop Strip
Description
Backrest, Color Black, Features Flame Retardant & Washable Fabric, Lumbar Support, Material Memory Foam, Overall Height 7 1/2 in, Overall Length 12 1/2 in, Overall Width 2 1/2 in, Product Type Back Support, Finish Black, For Use With Home or Office Seating, Mount Type Hook and Loop Strip, Includes Adjustable Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.