Zoro Homepage

Word Roots Beginning

  • Mfr # 03709BBP

  • Zoro # G5628735


product price: $17.39
/ea

Key Features

Recommended Age
8-10 Years
Recommended Grade
3-4
Material
paper
Color
Multi
Author(s)
Cherie A. Plant and Stephanie Stevens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03709BBP
Zoro #
G5628735
UPC #
-
Country of Origin
United States

Details

Recommended Age
8-10 Years
Recommended Grade
3-4
Material
paper
Color
Multi
Author(s)
Cherie A. Plant and Stephanie Stevens
Page Count
112 Pages

Description

This 112-page book teaches students the meaning and spelling of roots, prefixes, and suffixes that are the elements used to form words in English. Learning these word elements dramatically improves spelling and the ability to decode unfamiliar words.
The activities focus on using these words in context to help students incorporate each word into their vocabulary and retain the correct spelling. There are periodic reviews to make sure students retain what is taught in the lessons. Word Roots will add hundreds of words to your students' vocabulary and greater depth to their thinking and writing. This book includes lessons, reviews, and answers.
Each lesson has the meanings of prefixes, roots, and suffixes used to form the vocabulary words. The activities following the lessons include:
A. Spelling and Defining Words: Match each given word to its correct definition.
B. Completing the Sentence: Complete the sentence by choosing the correct word.
C. Defining the Word Parts: Define the word parts.
D. Writing Sentences: Write sentences using the words in the lesson.
Beginning Level contains the following word parts and vocabulary:
• 26 Prefixes
• 59 Roots
• 41 Suffixes
• 137 Vocabulary Words

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.