Zoro Homepage

Word Roots Level 1

  • Mfr # 03751BBP

  • Zoro # G5627588


product price: $26.99
/ea

Key Features

Recommended Age
10-18 Years
Recommended Grade
5-12
Material
paper
Page Count
240 Pages
Author(s)
Cherie A. Plant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03751BBP
Zoro #
G5627588
UPC #
-
Country of Origin
United States

Details

Recommended Age
10-18 Years
Recommended Grade
5-12
Material
paper
Page Count
240 Pages
Author(s)
Cherie A. Plant
Color
Multi

Description

This 249-page book teaches students the meaning and spelling of Latin roots, prefixes, and suffixes that are the elements used to form words in English. Learning these word elements dramatically improves spelling and the ability to decode unfamiliar words.
The activities focus on using these words in context to help students incorporate each word into their vocabulary and retain the correct spelling. There are periodic reviews to make sure students retain what is taught in the lessons. Word Roots will add hundreds of words to your students' vocabulary and greater depth to their thinking and writing. This book includes a pretest/posttest, lesson reviews, answers, and a dictionary of the prefixes, roots, suffixes, and vocabulary words derived from Latin word elements.
Each lesson has the meanings of prefixes, roots, and suffixes used to form the vocabulary words. The activities following the lessons include:
A. Spelling and Defining Words: Match each given word to its correct definition.
B. Completing the Sentence: Complete the sentence by choosing the correct word.
C. Defining the Word Parts: Define the word parts.
D. Writing Sentences: Write sentences using the words in the lesson.
E. (optional) Creative Writing
Level 1 contains the following word parts and vocabulary:
• 41 Prefixes
• 86 Roots
• 57 Suffixes
• 295 Vocabulary Words

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.