This item is Discontinued.

The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel 590008

This item is Discontinued.

The Delaney

590008 Paper Holder Metal Roler US15 - Satin Nickel (Discontinued)

Mfr # 590008
Zoro # G604002292
UPC # 694036592082
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
590008
Zoro #
G604002292
UPC #
694036592082
Country of Origin
China

Dimensions

Dispenser Width
4.17 in
Dispenser Height
2.19 in
Dispenser Depth
4.1 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel
Finish
Satin

Description

Paper Holder Metal Roler US15 - Satin Nickel

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color: Satin Nickel
  • Finish: Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.