Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Komodo Educational Game

  • Mfr # TFG-CG-KINGKOMODO

  • Zoro # G121734294


product price: $38.15
/ea

Key Features

Recommended Grade
Grade 3-6
Recommended Age
8-11 years
Material
Cardboard, paper
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFG-CG-KINGKOMODO
Zoro #
G121734294
UPC #
850063924337
Country of Origin
China

Details

Recommended Grade
Grade 3-6
Recommended Age
8-11 years
Material
Cardboard, paper
Includes
4 island maps, 3 card packs, 1 Instruction Guide
Color
Multi

Description

Boost your child’s reading fluency and confidence with King Komodo, the exciting, multisensory game designed to teach 300 Sight Words and Fry high-frequency words using the proven heart word method. Tailored for kids ages 8 to 11-and especially effective for learners with Autism, ADHD, and Dyslexia-King Komodo offers an inclusive, engaging learning experience that makes reading fun and accessible for all._x000D_ _x000D_ Through tactile play, visual cues, and auditory reinforcement, King Komodo helps young readers master common words for their grade level, recognize which words can’t be sounded out (heart words), and speed through phonetic “lightning words” with ease. In just 30 days, students can expect to read age-appropriate texts with increased fluency, accuracy, and comprehension._x000D_ _x000D_ Ideal for both classroom and homeschool settings, this game supports the Science of Reading and transforms traditional instruction into an interactive adventure. Whether you're a teacher or parent, King Komodo makes literacy development not just effective-but exciting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.