Vocabulary Words Educational Game

  • Mfr # TFGDIG-000-VOCABULARYWORD

  • Zoro # G021735544


product price: $38.15
/ea

Key Features

Recommended Grade
Grade 3-7
Recommended Age
8-12 years
Color
Multi
Material
Cardboard, paper, silicone, plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFGDIG-000-VOCABULARYWORD
Zoro #
G021735544
UPC #
850063924054
Country of Origin
China

Details

Recommended Grade
Grade 3-7
Recommended Age
8-12 years
Includes
3 Card packs, 4 Sensory Fidget Mats, 1 Die, 1 Instruction Guide
Color
Multi
Material
Cardboard, paper, silicone, plastic

Description

Vocabulary Words is an engaging educational game designed to help children in grades 4-6 expand their vocabulary and strengthen essential communication skills. Ideal for ages 8 to 12, this quick and easy game introduces grade-level appropriate Tier 2 vocabulary words that enhance reading comprehension, boost academic performance, and build confidence in both verbal and written expression._x000D_ _x000D_ Whether used in classrooms or homeschool settings, Vocabulary Words supports children in developing a strong foundation in language. Through interactive play with 2-4 players, kids learn not only new words but also how to use them effectively-sharpening their ability to express ideas, participate in discussions, and think critically. The game also fosters emotional intelligence by promoting healthy competition, teaching the joy of winning and the empathy that comes with losing._x000D_ _x000D_ Aligned with key academic goals, Vocabulary Words equips young learners with the tools they need to succeed across subjects by improving comprehension and problem-solving skills. After consistent play, children can expect noticeable growth in vocabulary, improved reading fluency, and greater confidence in their communication abilities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.