
Numbers 1-20 Matching Pairs Memory Game
Mfr # FF-3005
Zoro # G7543998
product price: $22.99
/eaKey Features
Material
Beech Wood
Color
Assorted
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-3005
Zoro #
G7543998
UPC #
-
Country of Origin
China
Details
Material
Beech Wood
Color
Assorted
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
40 disks, drawstring bag
Description
Improve number and color recognition while using logic and concentration to play Matching Pairs. Made from Beech wood, these beautiful wood disks are screen printed with the numbers 1-20 for durability. The set of 40 circular pieces includes numbers printed in 6 colors, which are packaged in a drawstring bag. Each disk measures 1.9" in diameter and 0.1" thick. For ages 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.