
55-inch Lightweight Fiberglass Replacement Rake Handle Only Yellow
Mfr # 32230H
Zoro # G816285636
product price: $26.35
/eaKey Features
Overall Length
55 in
Handle Length
55 in
Handle Material
Fiberglass
Size
55 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32230H
Zoro #
G816285636
UPC #
85421000556
Country of Origin
United States
Dimensions
Overall Length
55 in
Handle Length
55 in
Size
55 in
Inside Dia.
0.875 in
Details
Handle Material
Fiberglass
Item
Leaf Rake Replacement Handle
Color
Yellow
Description
Replacement fiberglass yellow 55-inch handle for THE GROUNDSKEEPER II rake. Replacement Pin sold separately. Other THE GROUNDSKEEPER II items available include: 55" Rake, Replacement Rake Head and Replacement Rake Handle Green.
- Fiberglass replacement handle for Groundskeeper II rake. The necessary hardware to attach rake handle to head is not included when purchasing rake handle only
- Groundskeeper II rake removes leaves from bushes by allowing green stems to pass between tines without harm
- The round and stiff tines work differently than the flat, flexible tines of other rakes & can handle sticks, twigs, grinder chips, bark, mulch and even gravel
- Other THE GROUNDSKEEPER II items available include: 55" Rake Yellow, Replacement Rake Head and Replacement Rake Handle Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.